Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
Excellent water removal efficiency
compliances
0
caution
Some chemicals can cause damage
Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Size Designation
Compact
Element Micron Rating
40 µm
Knob Type
Non-Rising Knob
Pressure Range [Max]
125 psig
Series
16
Has Gauge
Yes
Mounting Bracket Kit
PS707P
Unit Type
Two-Unit Combo
Filter Bowl Capacity
4.4 oz
Lubricator Type
Micro-Mist
Body Size
3/8 in
Port Type
NPT
Lubricator Bowl Capacity
2.6 oz
Filter Drain Type
Twist Drain
Mounting Options
N/A
Assembly Type
Close Nippled
Pressure Range [Min]
2 psig
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Port Size
1/4
Flow
40 SCFM
Lubricator Drain Type
Twist Drain
Relieving
Relieving
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back