Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Supplied with gauge
Max supply line pressure: 150 psi
Proportional oil delivery over a wide range of air flows
Excellent water removal efficiency
compliances
0
caution
Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
Some chemicals can cause damage
Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Assembly Type
Close Nippled
Size Designation
Compact
Lubricator Fill Option
w/Fill Plug
Mounting Options
N/A
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Series
16
Mounting Bracket Kit
PS707P
Element Micron Rating
5 µm
Has Gauge
No
Body Size
3/8 in
Port Type
NPT
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type
No Drain
Filter Drain Type
Twist Drain
Flow
40 SCFM
Lubricator Type
Micro-Mist
Relieving
Relieving
Lubricator Bowl Capacity
2.6 oz
Unit Type
Two-Unit Combo
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Knob Type
Non-Rising Knob
Port Size
1/4
Filter Bowl Capacity
4.4 oz
Weight
3.0 LB
We're here for you
with Service Centers across the country - We have your back