Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Any attempt to replace Super Torque with any other synchronous belt will result in drastic reduction in belt life or possible immediate failure.
Has Gauge
Yes
Lubricator Bowl Capacity
2.6 oz
Knob Type
Non-Rising Knob
Lubricator Drain Type
No Drain
Body Size
3/8 in
Element Micron Rating
5 µm
Lubricator Fill Option
w/Fill Plug
Flow
40 SCFM
Mounting Options
N/A
Series
16
Port Size
1/4
Filter Drain Type
Twist Drain
Unit Type
Two-Unit Combo
Relieving
Relieving
Assembly Type
Close Nippled
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Max]
125 psig
Size Designation
Compact
Lubricator Type
Micro-Mist
Pressure Range [Min]
2 psig
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Bowl Capacity
4.4 oz
Mounting Bracket Kit
PS707P
Port Type
NPT
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back