Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Body Pressure Fill
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Supplied with gauge
Max supply line pressure: 150 psi
Proportional oil delivery over a wide range of air flows
compliances
0
caution
Metal bowl guards are recommended for all applications
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Flow
40 SCFM
Relieving
Relieving
Unit Type
Two-Unit Combo
Element Micron Rating
40 µm
Lubricator Bowl Capacity
2.6 oz
Pressure Range [Max]
125 psig
Series
16
Port Size
1/4
Lubricator Drain Type
Twist Drain
Assembly Type
Close Nippled
Mounting Options
N/A
Lubricator Type
Micro-Mist
Lubricator Fill Option
w/Body Pressure Fill
Filter Bowl Capacity
4.4 oz
Port Type
NPT
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Has Gauge
No
Size Designation
Compact
Mounting Bracket Kit
PS707P
Filter Drain Type
Twist Drain
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Min]
2 psig
Knob Type
Non-Rising Knob
Body Size
3/8 in
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back