Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
OSHA
caution
The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
Relieving
Relieving
Knob Type
Non-Rising Knob
Lubricator Fill Option
w/Fill Plug
Assembly Type
Close Nippled
Pressure Range [Max]
125 psig
Pressure Range [Min]
2 psig
Body Size
3/8 in
Mounting Bracket Kit
PS707P
Series
16
Lubricator Bowl Capacity
2.6 oz
Unit Type
Two-Unit Combo
Port Type
NPT
Size Designation
Compact
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Has Gauge
No
Flow
55 SCFM
Lubricator Type
Micro-Mist
Port Size
3/8
Filter Drain Type
Twist Drain
Mounting Options
N/A
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type
No Drain
Element Micron Rating
40 µm
Filter Bowl Capacity
4.4 oz
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back