Parker Hannifin Corp.
16G32A18ANBC
Prep-Air® II Two Piece Close Nippled Pre-Assembled FRL
Item #102105650
- 16 Series Close Nippled Two-Unit Combo
- 1/2 NPT
- Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
- Regulator: 125 psig, w/Gauge, Relieving
- Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, w/Fill Plug
| Knob Type | Non-Rising Knob |
| Unit Type | Two-Unit Combo |
| Port Type | NPT |
| Element Micron Rating | 40 µm |
| Relieving | Relieving |
| Pressure Range [Max] | 125 psig |
| Series | 16 |
| Flow | 61 SCFM |
| Body Size | 3/8 in |
| Assembly Type | Close Nippled |
| Lubricator Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Has Gauge | Yes |
| Size Designation | Compact |
| Filter Bowl Capacity | 4.4 oz |
| Lubricator Fill Option | w/Fill Plug |
| Filter Drain Type | Twist Drain |
| Lubricator Drain Type | Twist Drain |
| Filter Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Mounting Bracket Kit | PS707P |
| Lubricator Type | Micro-Mist |
| Mounting Options | N/A |
| Port Size | 1/2 |
| Pressure Range [Min] | 2 psig |
| Lubricator Bowl Capacity | 2.6 oz |
| Weight | 6.0 LB |
