Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Do not connect regulator to bottled gas
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Unit Type
Two-Unit Combo
Body Size
3/8 in
Filter Bowl Type
Metal Bowl
Series
16
Filter Bowl Capacity
4.4 oz
Lubricator Fill Option
w/Fill Plug
Filter Drain Type
Twist Drain
Assembly Type
Close Nippled
Mounting Bracket Kit
PS707P
Has Gauge
Yes
Element Micron Rating
40 µm
Lubricator Drain Type
No Drain
Port Type
NPT
Lubricator Bowl Capacity
2.6 oz
Port Size
1/2
Lubricator Type
Micro-Mist
Size Designation
Compact
Relieving
Relieving
Pressure Range [Min]
2 psig
Mounting Options
N/A
Pressure Range [Max]
125 psig
Flow
61 SCFM
Knob Type
Non-Rising Knob
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back