Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Element Micron Rating
40 µm
Knob Type
Non-Rising Knob
Unit Type
Two-Unit Combo
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type
No Drain
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Series
16
Filter Drain Type
Twist Drain
Relieving
Relieving
Lubricator Bowl Capacity
2.6 oz
Mounting Bracket Kit
PS755P
Assembly Type
Modular
Port Type
NPT
Size Designation
Compact
Pressure Range [Max]
125 psig
Lubricator Fill Option
w/Fill Plug
Filter Bowl Capacity
4.4 oz
Mounting Options
w/Lockout
Lubricator Type
Micro-Mist
Has Gauge
No
Port Size
1/4
Flow
40 SCFM
Pressure Range [Min]
2 psig
Body Size
3/8 in
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back