Skip to content Skip to navigation menu
Parker Hannifin Corp.16H12A18A2BCJ

16H12A18A2BCJ

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #101607250
  • 16 Series Modular Two-Unit Combo
  • 1/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/Lockout
+ Show More + Show Less
Parker Hannifin Corp.16H12A18A2BCJ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 Series Modular Two-Unit Combo
  • 1/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug

description

  • Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.

features

  • Proportional oil delivery over a wide range of air flows
  • Furnished with gauge
  • Wall mount port blocks not included
  • sold separately
  • 16H and 17H series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06H and 07H series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

compliances

  • 0
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Has Gauge Yes
Lubricator Drain Type No Drain
Pressure Range [Min] 2 psig
Unit Type Two-Unit Combo
Mounting Options w/Lockout
Port Size 1/4
Mounting Bracket Kit PS755P
Size Designation Compact
Pressure Range [Max] 125 psig
Element Micron Rating 40 µm
Relieving Relieving
Body Size 3/8 in
Assembly Type Modular
Knob Type Non-Rising Knob
Port Type NPT
Lubricator Fill Option w/Fill Plug
Lubricator Bowl Capacity 2.6 oz
Lubricator Type Micro-Mist
Flow 40 SCFM
Series 16
Filter Bowl Capacity 4.4 oz
Filter Drain Type Twist Drain
Weight 6.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison