Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
sold separately
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Pressure Range [Min]
2 psig
Filter Drain Type
Automatic Float Drain
Element Micron Rating
40 µm
Relieving
Relieving
Assembly Type
Modular
Flow
40 SCFM
Size Designation
Compact
Filter Bowl Capacity
4.4 oz
Series
16
Lubricator Drain Type
Twist Drain
Lubricator Bowl Capacity
2.6 oz
Unit Type
Two-Unit Combo
Port Type
NPT
Has Gauge
Yes
Mounting Bracket Kit
PS755P
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Max]
125 psig
Body Size
3/8 in
Filter Bowl Type
Metal Bowl
Lubricator Fill Option
w/Fill Plug
Mounting Options
w/Port Blocks
Lubricator Type
Micro-Mist
Port Size
1/4
Knob Type
Non-Rising Knob
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back