Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
can fill the lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
Proportional oil delivery over a wide range of air flows
Furnished with gauge
compliances
0
Series
16
Port Type
NPT
Knob Type
Non-Rising Knob
Pressure Range [Min]
2 psig
Unit Type
Two-Unit Combo
Mounting Bracket Kit
PS755P
Has Gauge
Yes
Flow
40 SCFM
Port Size
1/4
Pressure Range [Max]
125 psig
Mounting Options
w/Lockout & Port Blocks
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Relieving
Relieving
Size Designation
Compact
Lubricator Type
Micro-Mist
Lubricator Bowl Capacity
2.6 oz
Body Size
3/8 in
Element Micron Rating
40 µm
Lubricator Drain Type
Twist Drain
Assembly Type
Modular
Filter Drain Type
Automatic Float Drain
Filter Bowl Capacity
4.4 oz
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back