Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Body Pressure Fill
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
can fill the lubricator while unit is under pressure
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
compliances
0
Port Type
NPT
Lubricator Fill Option
w/Body Pressure Fill
Pressure Range [Min]
2 psig
Element Micron Rating
40 µm
Flow
55 SCFM
Body Size
3/8 in
Lubricator Drain Type
No Drain
Pressure Range [Max]
125 psig
Lubricator Type
Micro-Mist
Filter Drain Type
Twist Drain
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Relieving
Relieving
Knob Type
Non-Rising Knob
Series
16
Assembly Type
Modular
Mounting Bracket Kit
PS755P
Filter Bowl Capacity
4.4 oz
Port Size
3/8
Unit Type
Two-Unit Combo
Mounting Options
w/Port Blocks
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Has Gauge
Yes
Size Designation
Compact
Lubricator Bowl Capacity
2.6 oz
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back