Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Unit Type
Two-Unit Combo
Body Size
3/8 in
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Options
w/Mounting Bracket & Lockout
Series
16
Port Size
3/8
Lubricator Type
Micro-Mist
Lubricator Fill Option
w/Fill Plug
Filter Bowl Capacity
4.4 oz
Pressure Range [Max]
125 psig
Pressure Range [Min]
2 psig
Element Micron Rating
40 µm
Lubricator Drain Type
Twist Drain
Port Type
NPT
Lubricator Bowl Capacity
2.6 oz
Mounting Bracket Kit
PS755P
Filter Drain Type
Twist Drain
Flow
55 SCFM
Knob Type
Non-Rising Knob
Has Gauge
Yes
Relieving
Relieving
Assembly Type
Modular
Size Designation
Compact
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back