Skip to content Skip to navigation menu
Parker Hannifin Corp.16H23A18A4BC

16H23A18A4BC

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #101609207
  • 16 Series Modular Two-Unit Combo
  • 3/8 NPT
  • Filter: Metal Bowl, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
  • w/o Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.16H23A18A4BC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 Series Modular Two-Unit Combo
  • 3/8 NPT
  • Filter: Metal Bowl, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug

description

  • Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.

features

  • Proportional oil delivery over a wide range of air flows
  • Furnished with gauge
  • Wall mount port blocks not included
  • sold separately
  • 16H and 17H series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06H and 07H series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

compliances

  • 0
Has Gauge Yes
Lubricator Drain Type Twist Drain
Size Designation Compact
Filter Bowl Capacity 4.4 oz
Body Size 3/8 in
Port Size 3/8
Pressure Range [Max] 125 psig
Lubricator Fill Option w/Fill Plug
Unit Type Two-Unit Combo
Port Type NPT
Assembly Type Modular
Pressure Range [Min] 2 psig
Relieving Relieving
Filter Drain Type Twist Drain
Lubricator Bowl Capacity 2.6 oz
Mounting Bracket Kit PS755P
Knob Type Non-Rising Knob
Element Micron Rating 40 µm
Flow 55 SCFM
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Mounting Options w/o Port Blocks
Filter Bowl Type Metal Bowl
Series 16
Lubricator Type Micro-Mist
Weight 6.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison