Skip to content Skip to navigation menu
Parker Hannifin Corp.16H26A18ANBC

16H26A18ANBC

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #101607193
  • 16 Series Modular Two-Unit Combo
  • 3/8 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Automatic Float Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, w/Fill Plug
  • w/o Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.16H26A18ANBC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 Series Modular Two-Unit Combo
  • 3/8 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Automatic Float Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, w/Fill Plug

description

  • Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.

features

  • can fill the lubricator while unit is under pressure
  • 06H and 07H series have a mist lubricator that carries oil 25 ft
  • Proportional oil delivery over a wide range of air flows
  • Furnished with gauge
  • Wall mount port blocks not included
  • cannot fill lubricator while unit is under pressure
  • 16H and 17H series have a micro-mist lubricator that carries oil 100 ft
  • sold separately

compliances

  • 0
Lubricator Type Micro-Mist
Port Size 3/8
Knob Type Non-Rising Knob
Has Gauge Yes
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Element Micron Rating 40 µm
Lubricator Fill Option w/Fill Plug
Flow 55 SCFM
Pressure Range [Min] 2 psig
Mounting Options w/o Port Blocks
Mounting Bracket Kit PS755P
Series 16
Port Type NPT
Lubricator Bowl Capacity 2.6 oz
Filter Bowl Capacity 4.4 oz
Lubricator Drain Type Twist Drain
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Unit Type Two-Unit Combo
Body Size 3/8 in
Pressure Range [Max] 125 psig
Filter Drain Type Automatic Float Drain
Assembly Type Modular
Relieving Relieving
Size Designation Compact
Weight 6.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison