Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Lubricator Bowl Capacity
2.6 oz
Relieving
Relieving
Series
16
Port Size
3/8
Assembly Type
Modular
Mounting Bracket Kit
PS755P
Body Size
3/8 in
Has Gauge
Yes
Unit Type
Two-Unit Combo
Lubricator Drain Type
Twist Drain
Lubricator Fill Option
w/Fill Plug
Filter Drain Type
Automatic Float Drain
Port Type
NPT
Element Micron Rating
40 µm
Size Designation
Compact
Flow
55 SCFM
Filter Bowl Capacity
4.4 oz
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Max]
125 psig
Mounting Options
w/Lockout
Pressure Range [Min]
2 psig
Knob Type
Non-Rising Knob
Lubricator Type
Micro-Mist
Filter Bowl Type
Metal Bowl
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back