Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Body Pressure Fill
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Max]
125 psig
Size Designation
Compact
Mounting Bracket Kit
PS755P
Body Size
3/8 in
Filter Drain Type
Automatic Float Drain
Knob Type
Non-Rising Knob
Series
16
Lubricator Bowl Capacity
2.6 oz
Assembly Type
Modular
Lubricator Type
Micro-Mist
Unit Type
Two-Unit Combo
Mounting Options
w/Lockout & Port Blocks
Filter Bowl Type
Metal Bowl
Port Type
NPT
Pressure Range [Min]
2 psig
Lubricator Drain Type
Pressure Fill
Lubricator Fill Option
w/Body Pressure Fill
Has Gauge
Yes
Port Size
3/8
Flow
55 SCFM
Relieving
Relieving
Filter Bowl Capacity
4.4 oz
Element Micron Rating
40 µm
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back