Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Furnished with gauge
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
Proportional oil delivery over a wide range of air flows
compliances
0
Relieving
Relieving
Mounting Options
w/Lockout & Port Blocks
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Size Designation
Compact
Lubricator Type
Micro-Mist
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type
No Drain
Unit Type
Two-Unit Combo
Knob Type
Non-Rising Knob
Port Type
NPT
Series
16
Pressure Range [Min]
2 psig
Assembly Type
Modular
Pressure Range [Max]
125 psig
Filter Drain Type
Twist Drain
Port Size
1/2
Body Size
3/8 in
Filter Bowl Capacity
4.4 oz
Element Micron Rating
5 µm
Has Gauge
Yes
Lubricator Bowl Capacity
2.6 oz
Flow
61 SCFM
Mounting Bracket Kit
PS755P
Lubricator Fill Option
w/Fill Plug
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back