Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Lubricator Drain Type
Twist Drain
Element Micron Rating
40 µm
Lubricator Fill Option
w/Fill Plug
Filter Drain Type
Twist Drain
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Port Size
1/2
Mounting Bracket Kit
PS755P
Knob Type
Non-Rising Knob
Pressure Range [Max]
125 psig
Pressure Range [Min]
2 psig
Body Size
3/8 in
Lubricator Type
Micro-Mist
Size Designation
Compact
Filter Bowl Capacity
4.4 oz
Series
16
Port Type
NPT
Relieving
Relieving
Assembly Type
Modular
Has Gauge
Yes
Lubricator Bowl Capacity
2.6 oz
Flow
61 SCFM
Mounting Options
w/Port Blocks
Unit Type
Two-Unit Combo
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back