Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Furnished with gauge
sold separately
Wall mount port blocks not included
can fill the lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
Proportional oil delivery over a wide range of air flows
compliances
0
Lubricator Drain Type
No Drain
Flow
61 SCFM
Port Type
NPT
Assembly Type
Modular
Size Designation
Compact
Body Size
3/8 in
Port Size
1/2
Mounting Bracket Kit
PS755P
Has Gauge
Yes
Lubricator Type
Micro-Mist
Relieving
Relieving
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Element Micron Rating
5 µm
Filter Bowl Capacity
4.4 oz
Series
16
Pressure Range [Min]
2 psig
Filter Drain Type
Automatic Float Drain
Mounting Options
w/Port Blocks
Knob Type
Non-Rising Knob
Lubricator Bowl Capacity
2.6 oz
Lubricator Fill Option
w/Fill Plug
Unit Type
Two-Unit Combo
Pressure Range [Max]
125 psig
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back