Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Filter Bowl Type
Metal Bowl
Relieving
Relieving
Mounting Options
w/Port Blocks
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Has Gauge
Yes
Pressure Range [Max]
125 psig
Port Size
1/2
Knob Type
Non-Rising Knob
Body Size
3/8 in
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Capacity
2.6 oz
Lubricator Type
Micro-Mist
Assembly Type
Modular
Size Designation
Compact
Filter Bowl Capacity
4.4 oz
Filter Drain Type
Automatic Float Drain
Lubricator Drain Type
Twist Drain
Port Type
NPT
Mounting Bracket Kit
PS755P
Pressure Range [Min]
2 psig
Flow
61 SCFM
Unit Type
Two-Unit Combo
Series
16
Element Micron Rating
40 µm
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back