Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Lubricator Bowl Capacity
4.9 oz
Knob Type
Non-Rising Knob
Element Micron Rating
5 µm
Lubricator Type
Micro-Mist
Series
17
Relieving
Relieving
Size Designation
Standard
Pressure Range [Min]
1 psig
Filter Bowl Capacity
7.2 oz
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type
No Drain
Port Type
NPT
Filter Drain Type
Twist Drain
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Body Size
1/2 in
Has Gauge
No
Assembly Type
Close Nippled
Mounting Options
w/o Brackets
Port Size
1/2
Flow
90 SCFM
Pressure Range [Max]
60 psig
Unit Type
Three-Unit Combo
Mounting Bracket Kit
PS807P
Lubricator Fill Option
w/Fill Plug
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back