Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Lubricator Fill Option
w/Fill Plug
Element Micron Rating
5 µm
Filter Drain Type
Automatic Float Drain
Has Gauge
No
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Unit Type
Three-Unit Combo
Lubricator Type
Micro-Mist
Mounting Options
w/o Brackets
Pressure Range [Max]
125 psig
Lubricator Bowl Capacity
4.9 oz
Port Type
NPT
Mounting Bracket Kit
PS807P
Flow
90 SCFM
Port Size
1/2
Knob Type
Non-Rising Knob
Lubricator Drain Type
Twist Drain
Size Designation
Standard
Relieving
Relieving
Pressure Range [Min]
2 psig
Assembly Type
Close Nippled
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Body Size
1/2 in
Series
17
Filter Bowl Capacity
7.2 oz
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back