Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
OSHA
Pressure Range [Min]
2 psig
Body Size
1/2 in
Lubricator Bowl Capacity
4.9 oz
Mounting Bracket Kit
PS807P
Knob Type
Non-Rising Knob
Series
17
Has Gauge
Yes
Pressure Range [Max]
125 psig
Mounting Options
w/o Brackets
Port Size
3/4
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Element Micron Rating
5 µm
Filter Drain Type
Twist Drain
Flow
90 SCFM
Lubricator Drain Type
No Drain
Port Type
NPT
Filter Bowl Capacity
7.2 oz
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Close Nippled
Size Designation
Standard
Lubricator Type
Micro-Mist
Relieving
Relieving
Lubricator Fill Option
w/Fill Plug
Unit Type
Three-Unit Combo
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back