Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 250 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Solid control piston with lip seal for extended life
Unique deflector plate ensures maximum water and dirt separation
compliances
0
Size Designation
Standard
Body Size
1/2 in
Lubricator Drain Type
Twist Drain
Lubricator Type
Micro-Mist
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Unit Type
Three-Unit Combo
Assembly Type
Close Nippled
Port Type
NPT
Series
17
Element Micron Rating
40 µm
Filter Bowl Capacity
7.2 oz
Flow
90 SCFM
Lubricator Bowl Capacity
4.9 oz
Port Size
3/4
Mounting Options
w/o Brackets
Has Gauge
Yes
Mounting Bracket Kit
PS807P
Relieving
Relieving
Knob Type
Non-Rising Knob
Pressure Range [Min]
5 psig
Filter Drain Type
Twist Drain
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Fill Option
w/Fill Plug
Pressure Range [Max]
250 psig
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back