Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 250 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Unit Type
Three-Unit Combo
Lubricator Type
Micro-Mist
Assembly Type
Close Nippled
Filter Drain Type
Automatic Float Drain
Lubricator Bowl Capacity
4.9 oz
Port Type
NPT
Pressure Range [Max]
250 psig
Series
17
Relieving
Relieving
Lubricator Fill Option
w/Fill Plug
Lubricator Drain Type
Pressure Fill
Element Micron Rating
40 µm
Mounting Options
w/o Brackets
Has Gauge
Yes
Pressure Range [Min]
5 psig
Knob Type
Non-Rising Knob
Body Size
1/2 in
Mounting Bracket Kit
PS807P
Size Designation
Standard
Flow
90 SCFM
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Filter Bowl Capacity
7.2 oz
Port Size
3/4
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back