Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Pressure Range [Max]
125 psig
Relieving
Relieving
Filter Drain Type
Twist Drain
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Modular
Has Gauge
Yes
Port Type
NPT
Series
17
Lubricator Bowl Capacity
4.9 oz
Size Designation
Standard
Body Size
1/2 in
Lubricator Drain Type
No Drain
Port Size
3/8
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Fill Option
w/Body Pressure Fill
Filter Bowl Capacity
7.2 oz
Knob Type
Non-Rising Knob
Unit Type
Three-Unit Combo
Lubricator Type
Micro-Mist
Pressure Range [Min]
2 psig
Element Micron Rating
5 µm
Mounting Options
w/Port Blocks
Flow
60 SCFM
Mounting Bracket Kit
PS755P
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back