Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Size Designation
Standard
Knob Type
Non-Rising Knob
Mounting Bracket Kit
PS755P
Body Size
1/2 in
Pressure Range [Max]
125 psig
Port Type
NPT
Filter Bowl Capacity
7.2 oz
Flow
60 SCFM
Lubricator Fill Option
w/Fill Plug
Port Size
3/8
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Drain Type
Twist Drain
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Drain Type
Automatic Float Drain
Series
17
Mounting Options
w/Mounting Bracket & Port Block
Has Gauge
Yes
Lubricator Type
Micro-Mist
Lubricator Bowl Capacity
4.9 oz
Relieving
Relieving
Pressure Range [Min]
2 psig
Element Micron Rating
40 µm
Unit Type
Three-Unit Combo
Assembly Type
Modular
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back