Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
sold separately
Additional modular units can be easily added
Wall mount port blocks not included
Proportional oil delivery over a wide range of air flows
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Knob Type
Non-Rising Knob
Pressure Range [Max]
125 psig
Lubricator Type
Micro-Mist
Series
17
Port Type
NPT
Has Gauge
Yes
Element Micron Rating
40 µm
Assembly Type
Modular
Size Designation
Standard
Lubricator Bowl Capacity
4.9 oz
Relieving
Relieving
Flow
90 SCFM
Body Size
1/2 in
Lubricator Drain Type
No Drain
Lubricator Fill Option
w/Fill Plug
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Size
1/2
Filter Bowl Capacity
7.2 oz
Unit Type
Three-Unit Combo
Filter Drain Type
Twist Drain
Pressure Range [Min]
2 psig
Mounting Bracket Kit
PS755P
Mounting Options
w/Mounting Bracket & Port Block
Weight
9.785 LB
We're here for you
with Service Centers across the country - We have your back