Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Lubricator Type
Micro-Mist
Pressure Range [Min]
2 psig
Mounting Bracket Kit
PS755P
Relieving
Relieving
Lubricator Bowl Capacity
4.9 oz
Knob Type
Non-Rising Knob
Pressure Range [Max]
125 psig
Flow
90 SCFM
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Size Designation
Standard
Series
17
Mounting Options
w/Port Blocks
Lubricator Drain Type
Twist Drain
Filter Drain Type
Twist Drain
Has Gauge
No
Port Size
1/2
Body Size
1/2 in
Port Type
NPT
Filter Bowl Capacity
7.2 oz
Unit Type
Three-Unit Combo
Assembly Type
Modular
Element Micron Rating
5 µm
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back