Skip to content Skip to navigation menu
Parker Hannifin Corp.17B34A18A4BDJ

17B34A18A4BDJ

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #102173899
  • 17 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
  • w/Lockout
+ Show More + Show Less
Parker Hannifin Corp.17B34A18A4BDJ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

features

  • Additional modular units can be easily added
  • Proportional oil delivery over a wide range of air flows
  • Wall mount port blocks not included
  • sold separately
  • 16 and 17 series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06 and 07 series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

compliances

  • 0
Filter Drain Type Twist Drain
Series 17
Size Designation Standard
Port Type NPT
Mounting Options w/Lockout
Mounting Bracket Kit PS755P
Has Gauge Yes
Port Size 1/2
Pressure Range [Max] 125 psig
Filter Bowl Capacity 7.2 oz
Lubricator Drain Type Twist Drain
Knob Type Non-Rising Knob
Body Size 1/2 in
Assembly Type Modular
Flow 90 SCFM
Lubricator Bowl Capacity 4.9 oz
Filter Bowl Type Metal Bowl w/ Sight Gauge
Pressure Range [Min] 2 psig
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Element Micron Rating 40 µm
Lubricator Type Micro-Mist
Lubricator Fill Option w/Fill Plug
Relieving Relieving
Unit Type Three-Unit Combo
Weight 11.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison