Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Lubricator Drain Type
Twist Drain
Filter Drain Type
Twist Drain
Mounting Options
w/Mounting Bracket
Assembly Type
Modular
Mounting Bracket Kit
PS755P
Port Size
1/2
Lubricator Bowl Capacity
4.9 oz
Series
17
Lubricator Type
Micro-Mist
Pressure Range [Max]
125 psig
Element Micron Rating
5 µm
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Port Type
NPT
Flow
90 SCFM
Unit Type
Three-Unit Combo
Relieving
Relieving
Has Gauge
No
Filter Bowl Capacity
7.2 oz
Size Designation
Standard
Body Size
1/2 in
Lubricator Fill Option
w/Body Pressure Fill
Pressure Range [Min]
2 psig
Knob Type
Non-Rising Knob
Weight
11.0 LB
We're here for you
with Service Centers across the country - We have your back