Skip to content Skip to navigation menu
Parker Hannifin Corp.17B34B18A4BDK

17B34B18A4BDK

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101543877
  • 17 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
  • w/Lockout & Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.17B34B18A4BDK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

features

  • Additional modular units can be easily added
  • Proportional oil delivery over a wide range of air flows
  • Wall mount port blocks not included
  • sold separately
  • 16 and 17 series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06 and 07 series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

includes

  • Metal bowl guards

compliances

  • 0
Port Type NPT
Unit Type Three-Unit Combo
Assembly Type Modular
Filter Bowl Type Metal Bowl w/ Sight Gauge
Lubricator Bowl Capacity 4.9 oz
Pressure Range [Min] 2 psig
Size Designation Standard
Relieving Relieving
Flow 90 SCFM
Knob Type Non-Rising Knob
Filter Drain Type Twist Drain
Series 17
Mounting Bracket Kit PS755P
Mounting Options w/Lockout & Port Blocks
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Has Gauge Yes
Lubricator Fill Option w/Fill Plug
Body Size 1/2 in
Port Size 1/2
Lubricator Drain Type Twist Drain
Lubricator Type Micro-Mist
Element Micron Rating 5 µm
Filter Bowl Capacity 7.2 oz
Pressure Range [Max] 125 psig
Weight 11.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison