Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Assembly Type
Modular
Unit Type
Three-Unit Combo
Flow
90 SCFM
Mounting Bracket Kit
PS755P
Knob Type
Non-Rising Knob
Relieving
Relieving
Lubricator Fill Option
w/Fill Plug
Body Size
1/2 in
Lubricator Drain Type
Pressure Fill
Port Size
1/2
Port Type
NPT
Size Designation
Standard
Pressure Range [Max]
125 psig
Lubricator Bowl Capacity
4.9 oz
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Type
Micro-Mist
Element Micron Rating
40 µm
Filter Bowl Capacity
7.2 oz
Pressure Range [Min]
2 psig
Filter Drain Type
Automatic Float Drain
Has Gauge
No
Mounting Options
w/o Port Blocks
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Series
17
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back