Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Lubricator Drain Type
No Drain
Unit Type
Three-Unit Combo
Lubricator Fill Option
w/Fill Plug
Knob Type
Non-Rising Knob
Body Size
1/2 in
Port Size
1/2
Element Micron Rating
40 µm
Pressure Range [Min]
2 psig
Series
17
Has Gauge
Yes
Size Designation
Standard
Lubricator Type
Micro-Mist
Pressure Range [Max]
125 psig
Relieving
Relieving
Flow
90 SCFM
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Capacity
4.9 oz
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Bowl Capacity
7.2 oz
Mounting Options
w/o Port Blocks
Filter Drain Type
Automatic Float Drain
Port Type
NPT
Mounting Bracket Kit
PS755P
Assembly Type
Modular
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back