Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Has Gauge
Yes
Pressure Range [Min]
2 psig
Element Micron Rating
40 µm
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Modular
Lubricator Bowl Capacity
4.9 oz
Knob Type
Non-Rising Knob
Filter Bowl Capacity
7.2 oz
Relieving
Relieving
Body Size
1/2 in
Flow
90 SCFM
Unit Type
Three-Unit Combo
Port Size
1/2
Filter Drain Type
Automatic Float Drain
Lubricator Drain Type
No Drain
Mounting Bracket Kit
PS755P
Lubricator Type
Micro-Mist
Mounting Options
w/Port Blocks
Size Designation
Standard
Pressure Range [Max]
125 psig
Lubricator Fill Option
w/Fill Plug
Port Type
NPT
Series
17
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back