Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Mounting Bracket Kit
PS755P
Port Type
NPT
Relieving
Relieving
Element Micron Rating
40 µm
Unit Type
Three-Unit Combo
Lubricator Type
Micro-Mist
Lubricator Bowl Capacity
4.9 oz
Body Size
1/2 in
Lubricator Drain Type
Twist Drain
Knob Type
Non-Rising Knob
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Options
w/Lockout
Filter Drain Type
Automatic Float Drain
Port Size
1/2
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Flow
90 SCFM
Lubricator Fill Option
w/Fill Plug
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Series
17
Has Gauge
Yes
Filter Bowl Capacity
7.2 oz
Assembly Type
Modular
Size Designation
Standard
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back