Filter: Poly Bowl w/Metal Guard, Auto Float Drain, 5 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Poly Bowl w/Metal Guard, No Drain, w/Fill Plug, Nylon Sight Dome
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Flow
90 SCFM
Lubricator Type
Micro-Mist
Mounting Options
w/Mounting Bracket, Lockout & Port Block
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Relieving
Relieving
Body Size
1/2 in
Lubricator Fill Option
w/Fill Plug, Nylon Sight Dome
Pressure Range [Max]
125 psig
Size Designation
Standard
Lubricator Drain Type
No Drain
Knob Type
Non-Rising Knob
Series
17
Lubricator Bowl Capacity
4.9 oz
Element Micron Rating
5 µm
Pressure Range [Min]
2 psig
Port Size
1/2
Mounting Bracket Kit
PS755P
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Has Gauge
Yes
Filter Bowl Capacity
7.2 oz
Unit Type
Three-Unit Combo
Filter Drain Type
Automatic Float Drain
Assembly Type
Modular
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back