Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Lubricator Drain Type
Twist Drain
Size Designation
Standard
Port Type
NPT
Body Size
1/2 in
Element Micron Rating
40 µm
Pressure Range [Min]
5 psig
Relieving
Relieving
Mounting Options
w/Mounting Bracket
Filter Bowl Type
Metal Bowl
Filter Drain Type
Automatic Float Drain
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Mounting Bracket Kit
PS755P
Unit Type
Three-Unit Combo
Assembly Type
Modular
Pressure Range [Max]
250 psig
Series
17
Flow
90 SCFM
Lubricator Fill Option
w/Fill Plug
Port Size
1/2
Filter Bowl Capacity
7.2 oz
Lubricator Bowl Capacity
4.9 oz
Knob Type
Non-Rising Knob
Lubricator Type
Micro-Mist
Has Gauge
No
Weight
11.0 LB
We're here for you
with Service Centers across the country - We have your back