Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Lubricator Fill Option
w/Body Pressure Fill
Flow
90 SCFM
Port Type
NPT
Has Gauge
Yes
Filter Drain Type
Automatic Float Drain
Series
17
Mounting Options
w/o Port Blocks
Mounting Bracket Kit
PS755P
Port Size
1/2
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Drain Type
Pressure Fill
Lubricator Type
Micro-Mist
Lubricator Bowl Capacity
4.9 oz
Filter Bowl Type
Metal Bowl
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Size Designation
Standard
Relieving
Relieving
Unit Type
Three-Unit Combo
Assembly Type
Modular
Body Size
1/2 in
Filter Bowl Capacity
7.2 oz
Weight
11.0 LB
We're here for you
with Service Centers across the country - We have your back