Lubricator: Metal Bowl w/Sight Gauge, Auto Fill, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Relieving
Non-Relieving
Lubricator Bowl Capacity
4.9 oz
Lubricator Type
Micro-Mist
Has Gauge
Yes
Series
17
Lubricator Drain Type
Auto Fill
Pressure Range [Min]
2 psig
Body Size
1/2 in
Flow
90 SCFM
Assembly Type
Modular
Mounting Bracket Kit
PS755P
Port Size
1/2
Mounting Options
w/o Port Blocks
Filter Bowl Type
Metal Bowl
Filter Drain Type
Automatic Float Drain
Port Type
NPT
Knob Type
Non-Rising Knob
Pressure Range [Max]
125 psig
Lubricator Fill Option
w/Body Pressure Fill
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Filter Bowl Capacity
7.2 oz
Unit Type
Three-Unit Combo
Element Micron Rating
40 µm
Size Designation
Standard
Weight
11.0 LB
We're here for you
with Service Centers across the country - We have your back