Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, Auto Fill, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Lubricator Type
Micro-Mist
Knob Type
Non-Rising Knob
Port Type
NPT
Filter Bowl Capacity
7.2 oz
Series
17
Mounting Options
w/o Port Blocks
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Min]
2 psig
Port Size
1/2
Element Micron Rating
40 µm
Lubricator Fill Option
w/Fill Plug
Relieving
Relieving
Pressure Range [Max]
125 psig
Mounting Bracket Kit
PS755P
Has Gauge
Yes
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Size Designation
Standard
Filter Drain Type
Automatic Float Drain
Lubricator Bowl Capacity
4.9 oz
Body Size
1/2 in
Lubricator Drain Type
Auto Fill
Assembly Type
Modular
Flow
90 SCFM
Unit Type
Three-Unit Combo
Weight
11.0 LB
We're here for you
with Service Centers across the country - We have your back