Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 5 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
Additional modular units can be easily added
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Type
Micro-Mist
Element Micron Rating
5 µm
Filter Bowl Capacity
7.2 oz
Assembly Type
Modular
Has Gauge
Yes
Unit Type
Three-Unit Combo
Port Type
NPT
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Filter Drain Type
Automatic Float Drain
Flow
90 SCFM
Mounting Options
w/o Port Blocks
Knob Type
Non-Rising Knob
Lubricator Bowl Capacity
4.9 oz
Size Designation
Standard
Lubricator Fill Option
w/Body Pressure Fill
Series
17
Relieving
Relieving
Body Size
1/2 in
Pressure Range [Max]
125 psig
Port Size
1/2
Lubricator Drain Type
Twist Drain
Mounting Bracket Kit
PS755P
Pressure Range [Min]
2 psig
Weight
11.0 LB
We're here for you
with Service Centers across the country - We have your back