Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
can fill the lubricator while unit is under pressure
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
includes
Metal bowl guards
compliances
0
Relieving
Relieving
Port Size
3/4
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Modular
Size Designation
Standard
Filter Drain Type
Twist Drain
Lubricator Drain Type
No Drain
Element Micron Rating
40 µm
Pressure Range [Min]
2 psig
Lubricator Fill Option
w/Fill Plug
Port Type
NPT
Unit Type
Three-Unit Combo
Filter Bowl Capacity
7.2 oz
Flow
90 SCFM
Lubricator Type
Micro-Mist
Mounting Bracket Kit
PS755P
Mounting Options
w/Lockout & Port Blocks
Lubricator Bowl Capacity
4.9 oz
Knob Type
Non-Rising Knob
Body Size
1/2 in
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Series
17
Has Gauge
No
Pressure Range [Max]
125 psig
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back