Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Size Designation
Standard
Lubricator Drain Type
Pressure Fill
Series
17
Mounting Bracket Kit
PS755P
Flow
90 SCFM
Element Micron Rating
40 µm
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Type
Micro-Mist
Filter Drain Type
Twist Drain
Body Size
1/2 in
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Modular
Filter Bowl Capacity
7.2 oz
Knob Type
Non-Rising Knob
Port Type
NPT
Port Size
3/4
Unit Type
Three-Unit Combo
Pressure Range [Min]
2 psig
Lubricator Bowl Capacity
4.9 oz
Relieving
Relieving
Mounting Options
w/Port Blocks
Pressure Range [Max]
125 psig
Has Gauge
Yes
Lubricator Fill Option
w/Fill Plug
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back