Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
includes
Metal bowl guards
compliances
0
Body Size
1/2 in
Mounting Options
w/Mounting Bracket
Assembly Type
Modular
Lubricator Fill Option
w/Fill Plug
Knob Type
Non-Rising Knob
Port Type
NPT
Filter Drain Type
Automatic Float Drain
Has Gauge
Yes
Lubricator Type
Micro-Mist
Flow
90 SCFM
Unit Type
Three-Unit Combo
Series
17
Element Micron Rating
40 µm
Mounting Bracket Kit
PS755P
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Bowl Capacity
4.9 oz
Size Designation
Standard
Port Size
3/4
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Relieving
Relieving
Lubricator Drain Type
Pressure Fill
Filter Bowl Capacity
7.2 oz
Weight
11.0 LB
We're here for you
with Service Centers across the country - We have your back