Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
Pressure Range [Max]
125 psig
Port Size
1/2
Knob Type
Non-Rising Knob
Lubricator Bowl Capacity
4.9 oz
Element Micron Rating
40 µm
Mounting Options
N/A
Lubricator Drain Type
Twist Drain
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Body Size
1/2 in
Has Gauge
Yes
Mounting Bracket Kit
PS807P
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Type
Micro-Mist
Flow
90 SCFM
Filter Drain Type
Automatic Float Drain
Assembly Type
Close Nippled
Unit Type
Two-Unit Combo
Series
17
Port Type
NPT
Filter Bowl Capacity
7.2 oz
Pressure Range [Min]
2 psig
Relieving
Relieving
Size Designation
Standard
Lubricator Fill Option
w/Fill Plug
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back