Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
Some chemicals can cause damage
Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Lubricator Fill Option
w/Fill Plug
Knob Type
Non-Rising Knob
Relieving
Relieving
Lubricator Drain Type
No Drain
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Unit Type
Two-Unit Combo
Port Type
NPT
Body Size
1/2 in
Mounting Bracket Kit
PS807P
Series
17
Pressure Range [Max]
125 psig
Assembly Type
Close Nippled
Lubricator Type
Micro-Mist
Filter Drain Type
Twist Drain
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Bowl Capacity
7.2 oz
Pressure Range [Min]
2 psig
Mounting Options
N/A
Size Designation
Standard
Element Micron Rating
40 µm
Port Size
3/4
Has Gauge
No
Flow
90 SCFM
Lubricator Bowl Capacity
4.9 oz
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back