Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
Filter Bowl Capacity
7.2 oz
Port Size
3/4
Unit Type
Two-Unit Combo
Mounting Bracket Kit
PS807P
Port Type
NPT
Pressure Range [Max]
125 psig
Flow
90 SCFM
Series
17
Body Size
1/2 in
Pressure Range [Min]
2 psig
Size Designation
Standard
Has Gauge
Yes
Lubricator Drain Type
Twist Drain
Filter Drain Type
Twist Drain
Knob Type
Non-Rising Knob
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Element Micron Rating
40 µm
Lubricator Fill Option
w/Fill Plug
Mounting Options
N/A
Lubricator Type
Micro-Mist
Relieving
Relieving
Assembly Type
Close Nippled
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Bowl Capacity
4.9 oz
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back