Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Body Size
1/2 in
Mounting Bracket Kit
PS755P
Port Size
3/8
Element Micron Rating
40 µm
Mounting Options
w/Port Blocks
Series
17
Unit Type
Two-Unit Combo
Lubricator Bowl Capacity
4.9 oz
Lubricator Fill Option
w/Fill Plug
Filter Drain Type
Twist Drain
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Max]
125 psig
Knob Type
Non-Rising Knob
Port Type
NPT
Has Gauge
No
Relieving
Relieving
Lubricator Drain Type
No Drain
Flow
60 SCFM
Filter Bowl Capacity
7.2 oz
Assembly Type
Modular
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Type
Micro-Mist
Size Designation
Standard
Pressure Range [Min]
2 psig
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back